Beli cctv bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Fixed Dome (Kamera Pengawas)
    Mulai

    Rp13.999.900

    BOSCH Fixed Dome (Kamera Pengawas)
    atribut:
    • Resolution (MP): 2
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • Frame Rate (fps): 1 to 30
    • Lens Focal Length (mm): 3.20 to 10
    • Minimum Illumination in Color (lx): 0.06
    • Minimum illumination in Monochrome (lx): 0.02
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1920x1080; 1280x720; 768x432; 640x480
    • Sensor Type: 1/2.8 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  2. BOSCH Bullet Camera (Kamera Pengawas)
    Mulai

    Rp15.999.900

    BOSCH Bullet Camera (Kamera Pengawas)
    atribut:
    • Resolution (MP): 2
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • Built-in IR (ft): 98
    • Built-in IR (m): 30
    • Field of View Wide (°): 33 to 104
    • Frame Rate (fps): 20 to 30
    • Lens Focal Length (mm): 3.20 to 10
    • Minimum Illumination in Color (lx): 0.06
    • Minimum illumination in Monochrome (lx): 0.02
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1280x1024; 1280x720; 768x432; 640x480; 720x480
    • Sensor Type: 1/2.8 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  3. BOSCH PTZ Dome (Kamera Pengawas)
    Mulai

    Rp30.999.900

    BOSCH PTZ Dome (Kamera Pengawas)
    Deskripsi:
    PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)
    atribut:
    • Resolution (MP): 2
    • Color: White
    • Effective Picture Elements (HxV) (px): 1945x1097
    • Input Voltage (VAC): 21 to 30
    • Iris Control: Automatic
    • Pre-position Accuracy (°): average 0.10
  4. BOSCH Turret Camera (Kamera Pengawas)
    Mulai

    Rp12.999.900

    BOSCH Turret Camera (Kamera Pengawas)
    Deskripsi:
    Turret camera 5MP HDR 120° IP66 IK10 IR- 5MP resolution with image quality up to 30 fps for highly detailed images- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distance
    atribut:
    • Resolution (MP): 5
    • IP Rating: IP66
    • Impact Protection (EN 50102): IK10
    • HDR (°): 120
    • Built-in IR (ft): 49
    • Built-in IR (m): 15
    • Field of View Wide (°): 94 to 118
    • Frame Rate (fps): 20 to 25
    • Lens Focal Length (mm): 2.30 to 2.80
    • Operating Temperature (°C): -30 to 50
    • Operating Temperature (°F): -22 to 122
    • Resolution: 1920x1080; 1280x720; 768x432; 640x480; 3072x1728; 2304x1296; 720x480; 2720x1530
    • Sensor Type: 1/2.9 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  5. BOSCH Turret Camera
    Mulai

    Rp9.799.900

    BOSCH Turret Camera
    Deskripsi:
    Turret camera 2MP HDR 130° IK08 IR- 1080p and 5MP resolutions- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distance
    atribut:
    • Resolution (MP): 2
    • HDR (°): 130
    • Built-in IR (ft): 49
    • Built-in IR (m): 15
    • Field of View Wide (°): 107 to 132
    • Frame Rate (fps): 1 to 30
    • IP Rating: IP42
    • Impact Protection (EN 50102): IK08
    • Lens Focal Length (mm): 2.30 to 2.80
    • Minimum Illumination in Color (lx): 0.10
    • Minimum illumination in Monochrome (lx): 0.02
    • Operating Temperature (°C): -20 to 50
    • Operating Temperature (°F): -4 to 122
    • Resolution: 1920x1080; 1280x720; 768x432; 640x480; 720x480
    • Sensor Type: 1/2.8 inch CMOS
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  6. Panasonic CCTV Camera (Kamera Pengawas)
    Mulai

    Rp779.900

    Panasonic CCTV Camera (Kamera Pengawas)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  7. BOSCH Fixed Micro Dome (Kamera Pengawas)
    Mulai

    Rp6.499.900

    BOSCH Fixed Micro Dome (Kamera Pengawas)
    Deskripsi:
    Fixed micro dome 5MP HDR 120° IK08- 1080p and 5MP resolutions- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in microphone for audio recording
    atribut:
    • Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
  8. BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp659.900

    BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  9. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. Bardi CCTV Camera (Kamera Pengawas)
    Mulai

    Rp549.900

    Bardi CCTV Camera (Kamera Pengawas)
    Deskripsi:
    BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.
    atribut:
    • Wireless (Ghz): 2.4 (Wifi)
  11. Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)
    Mulai

    Rp4.399.900

    Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)
    Deskripsi:
    4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.
    atribut:
    • Size (inch): 4
  12. Heles Presto Box MCB 8 Group Inbow
    Mulai

    Rp96.900

    Heles Presto Box MCB 8 Group Inbow
    Deskripsi:
    Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcb
    atribut:
    • Color: White
    • Material: Polycarbonate
    • Dimensions (mm): 215x180x93
  13. Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)
    Mulai

    Rp60.900

    Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)
    Deskripsi:
    Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahan
    atribut:
    • Diameter (mm): 44
    • Height (mm): 24
    • Resolution: 1920 x 1080 @ 30 FPS
    • Camera Sensors: 2 MP
    • External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
    • Camera Angle (°): 150
    • Material: Plastik
    • Video Formats: AVI
  14. Ezviz Outdoor CCTV Camera (Kamera Pengawas)
    Mulai

    Rp1.299.900

    Ezviz Outdoor CCTV Camera (Kamera Pengawas)
    Deskripsi:
    All-around protection with enhanced performanceH8c 2K⁺ dapat menjadi pilihan ideal Anda sebagai kamera luar ruangan dengan fitur yang lengkap guna meningkatkan keamanan rumah, terutama untuk memantau area yang luas. Dengan resolusi 2K⁺ superiornya dan area pandang 360 derajat, kamera ini dapat dengan mudah mengawasi halaman belakang atau pintu masuk garasi Anda tanpa titik buta. Kamera lanjutan ini juga menambahkan deteksi manusia dan pelacakan zoom otomatis untuk menangkap aktivitas penting dengan lebih baik menggunakan peringatan yang lebih cerdas.
    atribut:
    • Dimensions (mm): 100.1x129.2x149.8
    • Max. Bitrate (Mbps): 4
    • Camera Angle (°): 360
    • Camera Sensors (MP): 2
    • Channel Bandwidth (MHz): Support 20
    • Frame Rate (fps): 30
    • Frequency Range (GHz): 2.4~2.4835
    • Lens Mount: M12
    • Micro SD Card Slot (GB): Up To 512
    • Night Vision Distance (m): 30
    • Power Consumption (W): Max. 12
    • Power Supply (V/A): DC 12/1
  15. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  16. Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    25%
    Mulai

    Rp419.900

    Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  17. Uniview CCTV Camera (Kamera Pengawas)
    Mulai

    Rp219.900

    Uniview CCTV Camera (Kamera Pengawas)
    atribut:
    • Lens Mount: M12
    • Exposure Mode: 4 Modes: Global (Default), BLC, HLC, DWDR
    • Flip: Supports 180° Horizontal Flip, 180° Vertical Flip.
    • Illumination Distance (m): 20
    • Life Time (hour): ‰¥60000
    • WDR: DWDR
    • White balance: 2 Modes: Auto (Default), Manual
Daftar Harga cctv bosch Terbaru October 2026
BOSCH Fixed Dome (Kamera Pengawas)Rp13.999.900
BOSCH Bullet Camera (Kamera Pengawas)Rp15.999.900
BOSCH PTZ Dome (Kamera Pengawas)Rp30.999.900
BOSCH Turret Camera (Kamera Pengawas)Rp12.999.900
BOSCH Turret CameraRp9.799.900
Panasonic CCTV Camera (Kamera Pengawas)Rp779.900
BOSCH Fixed Micro Dome (Kamera Pengawas)Rp6.499.900
BOSCH Dry Car Battery MF (Aki Mobil Kering)Rp659.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Bardi CCTV Camera (Kamera Pengawas)Rp549.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)